Shop All Indexable Boring Bars
Sowa Indexable Cutting Tools
S20USWLCL4 Indexable Boring Bar
Mfr # 145902
Zoro # G107184815
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 145902
- Zoro # G107184815
- Country of Origin Korea, Republic of
- Category Indexable Boring Bars
Description
Toolholder Style SWLCL Minimum Bore Diameter Decimal Inch 147 Hand of Holder Left Hand Overall Length Inch 14 Shank Diameter Decimal Inch 125 Insert Compatibility WCMT 43 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 2 3/8 in Size 6 pt Deep Depth, Black Oxide (J10038L)
- PCE INSTRUMENTS Digital Durometer, Material Tester (PCE-DD-A)
- KIPP Threaded Insert Reinforced, Steel, M10, M16X1, 5 (K0399.10)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 4.41 (610)
- SOWA INDEXABLE CUTTING TOOLS A08KSCLCR2 Coolant Thru Indexable Boring Bar (146591)
- SOWA INDEXABLE CUTTING TOOLS S06MSDUCR2 Indexable Boring Bar (145939)
- MICRO 100 Quick Change, Boring Tools, Right Hand, Sharp, 0.120" Min Bore dia, Finish: UN (QBB-120500-000)
- HHIP 1-1/4 X 16" 90/45 Degree Double End Boring Bar (1015-1250)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-180350)
- ULTRA-DEX USA Indexable Boring Bar, S24U SCLCR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S24U SCLCR4)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160500)
- Sowa Indexable Cutting Tools Indexable Boring Bars