Shop All Indexable Insert Drills
Sowa Indexable Cutting Tools
PRONP 181211316 Indexable 3xD Drill
Mfr # 147917
Zoro # G707196089
product price: $997.99
/ea
Free Shipping & Returns
$997.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 147917
- Zoro # G707196089
- Country of Origin Korea, Republic of
- Category Indexable Insert Drills
Description
Drill Style PRONP Drill Diameter Decimal Inch 1812 Shank Type Straight Shank Diameter Decimal Inch 15 Cutting Direction Right Through Coolant Yes Drill Depth by Diameter Ratio 3xD Strong shank and excellent design optimizes the performance of holemaking Special abrasive wear resistant surface treatment protects the shank from machined chips, increasing tool life Strengthened drill body provides better performance even in difficult cutting conditions Specially designed flute for long durability Coolant through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Point Tap, #0-80, UNF (PSUN0B2NEB-TICN)
- KO-KEN Quick Spinner 1/2 Square 26mm Z-series 1/4 Sq. Drive (2756Z-1/2)
- KESON Measure Tape Steel Blade 100Ft (NR18100)
- STANLEY 1/4" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 6-1/8" L, Chrome Finish (89-817)
- SOWA INDEXABLE CUTTING TOOLS CTD14R225D 14mm Combo Turning Drilling Tool (147698)
- SOWA INDEXABLE CUTTING TOOLS MXA4027300 MX Holder For VMD Max Drill (156192)
- SOWA INDEXABLE CUTTING TOOLS VMD045050 4550mm MX Modular Shank Type Drill Head (156000)
- WALTER High Performance Indexable Drills, Unit of Measure: Inch, D4140.07-18. (D4140.07-18.00A19-D)
- TUNGALOY Inserted Solid Drill Head, DMH175 AH, PK2 (6758111)
- WALTER Replaceable tip Point drills, D4140-10-18.00F20-D, 10 xDc, Coolant st (D4140-10-18.00F20-D)
- Sowa Indexable Cutting Tools Indexable Tools