Shop All Indexable Face Mills
Sowa Indexable Cutting Tools
DS84600R 6 10Flute Face Mill
Mfr # 148894
Zoro # G707184987
product price: $1,939.99
/ea
Free Shipping & Returns
$1,939.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 148894
- Zoro # G707184987
- Country of Origin Korea, Republic of
- Category Indexable Face Mills
Description
Cutting Diameter Decimal Inch 6 Arbor Hole Diameter Decimal Inch 2 Overall Height Decimal Inch 25 Insert Compatibility SNEX 126ANN SNMX 1206ANN Series DS8 Through Coolant Yes Innovative doublesided, high rake angle insert makes it possible to use 8 cutting edges Low cutting load due to the positive setting and high rake angle chip breaker Designed wiper technology in minor cutting edge provides excellent surface finish Smooth and stable chip control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- ARROW FASTENER 12 Steel Bar Clamp (3712)
- GRAY TOOLS 1-5/8" Strike-free Leverage Wrench, 45° Offset Head (66652)
- WESTWARD 8 1/2 in Wire Stripper 8 to 22 AWG (1YNA5)
- SOWA INDEXABLE CUTTING TOOLS APFM 1615300 3 15Deg Face Mill (147124)
- SOWA INDEXABLE CUTTING TOOLS APFM 1615500 5 15Deg Face Mill (147372)
- SOWA INDEXABLE CUTTING TOOLS APFM 1190300 3 90Deg Face Mill (148250)
- KYOCERA Face Mill, MEW 2000R154T, M-FOUR 2.0000" Cutting Dia (MEW2000R154T)
- WALTER Indexable Face Mills, unit: inch, M5008.026-A26-04-01 (M5008.026-A26-04-01)
- WALTER Walter - Face Mill M4003 (M4003.076-B26-06-6.5)
- KYOCERA Face Mill, MFWN 904000R7T, M-SIX 4.0000" Cutting Dia (MFWN904000R7T)
- Sowa Indexable Cutting Tools Indexable Tools