Shop All Indexable Face Mills
Sowa Indexable Cutting Tools
DS44250HRM 25 Square Shoulder Face Mill
Mfr # 148876
Zoro # G907184954
product price: $1,151.99
/ea
Free Shipping & Returns
$1,151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 148876
- Zoro # G907184954
- Country of Origin Korea, Republic of
- Category Indexable Face Mills
Description
Cutting Diameter Decimal Inch 25 Arbor Hole Diameter Decimal Inch 1 Overall Height Decimal Inch 175 Insert Compatibility LNMX Series DS4 Through Coolant Yes Cutting Direction Right Coolant through Uses double sided inserts for a total of 4 cutting surfaces DS4 4000 series uses LNMX 151008 inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE 22 1/2 in Indent Style Crimper 8 AWG to 250 MCM (300-107)
- SANDS LEVEL & TOOL CO Professional Cast Aluminum Level, 18 (SL1818)
- STAHLWILLE TOOLS PowerGRIP plier wrench L.192 mm max.jaw opening 36 mm head chrome plated handles dip-coated (65735180)
- WESTWARD 100 ft Tape Measure, 3/8 in Blade (1MKT8)
- SOWA INDEXABLE CUTTING TOOLS APFM 1615300 3 15Deg Face Mill (147124)
- SOWA INDEXABLE CUTTING TOOLS APFM 1615500 5 15Deg Face Mill (147372)
- SOWA INDEXABLE CUTTING TOOLS APFM 1190300 3 90Deg Face Mill (148250)
- OSG Indexable Square Shoulder End Mill (53001001)
- WALTER Walter - Face Mill M4003 (M4003.019-A19-02-4.5)
- OSG Indexable Square Shoulder End Mill (53001002)
- KYOCERA End Mill, Kyocera FM 15006RH, 1.5000" Dia (FM15006RH)
- Sowa Indexable Cutting Tools Indexable Tools