Shop All Indexable Boring Bars
Sowa Indexable Cutting Tools
A20UMCLNL4 Coolant Hole Indexable Boring Bar
Mfr # 148367
Zoro # G807184771
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 148367
- Zoro # G807184771
- Country of Origin Korea, Republic of
- Category Indexable Boring Bars
Description
Toolholder Style MCLNL Minimum Bore Diameter Decimal Inch 153 Hand of Holder Left Hand Overall Length Inch 14 Shank Diameter Decimal Inch 125 Insert Compatibility CN 43 Through Coolant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/16" Diamond Drill Bit (DW5574)
- STM 6 Solid Nut Spring Divider (606100)
- KNIPEX Crimping Die for Non-Insulated Open Plug (97 49 05)
- KRAFT TOOL Long Arm Asphalt Rake, 16", Straight (GG870)
- SOWA INDEXABLE CUTTING TOOLS S06MSDUCR2 Indexable Boring Bar (145939)
- SOWA INDEXABLE CUTTING TOOLS A08KSCLCR2 Coolant Thru Indexable Boring Bar (146591)
- MICRO 100 Standard - Boring Tools - Helical Back Rake (HBB-3001000X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-1801000X)
- MICRO 100 Boring Bar, 5 in L, Carbide (TRG-8)
- ULTRA-DEX USA Indexable Boring Bar, CFT B2000-26, 26 in L, Steel (CFT B2000-26)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7103)
- Sowa Indexable Cutting Tools Indexable Boring Bars