Shop All Indexable Boring Bars
Sowa Indexable Cutting Tools
A16TMTFNL4 Coolant Hole Indexable Boring Bar
Mfr # 148371
Zoro # G207184869
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 148371
- Zoro # G207184869
- Country of Origin Korea, Republic of
- Category Indexable Boring Bars
Description
Toolholder Style MTFNL Minimum Bore Diameter Decimal Inch 128 Hand of Holder Left Hand Overall Length Inch 12 Shank Diameter Decimal Inch 1 Insert Compatibility TNM 43 Through Coolant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/8, Steel (GL6X1000T----01)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Orange (PLO-8AH-B)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 84 In (2VAH4)
- SUPERCUT 113-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (445190)
- SOWA INDEXABLE CUTTING TOOLS S06MSDUCR2 Indexable Boring Bar (145939)
- SOWA INDEXABLE CUTTING TOOLS A08KSCLCR2 Coolant Thru Indexable Boring Bar (146591)
- MICRO 100 Carbide Boring Standard Right Hand, AlTiN Coated (BB6-4602000X)
- HHIP 5-1/2 X 3/4" Round Shank Indexable Boring Bar (1001-0785)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-2000-10)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2301000X)
- HHIP 3 Piece Boring Tool Set With 3" Head R8 Shank & 3/4" Boring Bar Set (1001-0107)
- Sowa Indexable Cutting Tools Indexable Boring Bars