Shop All Turning Inserts
Sowa Indexable Cutting Tools
3/8 in, WNMG, 1/32 in, Carbide
Mfr # 146202PK
Zoro # G810710073
product price: $145.99
/pk 10, $14.60/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sowa Indexable Cutting Tools
- MFR # 146202PK
- Zoro # G810710073
- Country of Origin Korea, Republic of
- Category Turning Inserts
Description
Insert Style: WNMG Insert Size: 332 Material: Carbide Inscribed Circle Inch: 3/8in Length Decimal Inch: 0.256 Thickness Inch: 3/16in Corner Radius Inch: 1/32in Manufacturer's Grade: MT30P Exclusive design for stainless steel cutting provide longer tool life Wear resistance have been reinforced through high rake angle of chip breaker land.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 4 Flute Regular Length Diamond Coated Carbide (99629)
- WILTON C-Clamp 0-2 in. Opening, 1-1/8 in. Throat Depth (41421)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/8" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEBH06 -7'9)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.91"L, GP Phenolic (3003SK)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, WNMG, 1/32 in, Carbide (146723PK)
- SOWA INDEXABLE CUTTING TOOLS 1/2 in, TNMG, 1/32 in, Carbide (149340PK)
- WIDIA Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide (VBMT331FP)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EUP-AC520U)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 1, CBN (2NUCNGA431-BN2000)
- LYON Storage Cabinet, Welded, 14 ga., 4 Shelves (DD1120V)
- TUNGALOY Turning Indexable Insert, DCGT21.50, PK10 (6802776)
- Sowa Indexable Cutting Tools Turning Inserts