Shop All Stub Drills
Sowa High Performance Drills
30 Stub Length Premium HSS Drill, 10PK
Mfr # 128369
Zoro # G510400632
Sold in multiples of 3 for $101.67
$101.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sowa High Performance Drills
- MFR # 128369
- Zoro # G510400632
- UPC # 752273502056
- Country of Origin United States
- Category Stub Drills
Description
Drill Bit Size Wire 30 Drill Point Angle Degrees 135 Drill Bit Material High Speed Steel Drill Bit FinishCoating Gold Finish Flute Type Spiral Flute Cutting Direction Right Hand Shank Type Straight Coolant Through No These Premium HSS drills can be used in a variety of applications Their surface treatment increases abrasion resistance, which reduces the amount of chip welding and improves chip flow 30Deg helix angle 135Deg split point
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4" Drive 12-Point Shallow Deep Socket Set, SAE, 3/16 9/16", SAE, 20-Piece Billet Aluminum (CP16101-20SSDR)
- WILDE 7/32" x 9-1/2" LONG TAPER PUNCH-BULK (PLT 732.NP/MP)
- KIPP Adjustable Handle, Size: 3 5/16-18X20 Zinc, Black Satin, Comp: Steel (K0116.3A31X20)
- TEKTON 1/4 Inch Drive Extension Set, 2-Piece (9, 12 in.) (SHA90009)
- SOWA HIGH PERFORMANCE DRILLS 2 Stub Length Premium HSS Drill, 10PK (128341)
- SOWA HIGH PERFORMANCE DRILLS #19 Stub Length Premium H.S.S. Drill, 10PK (128358PK)
- DRILL AMERICA #4 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO4)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R41 (x 60) (090174)
- M.A. FORD Twister Gp 3X Drill, #26 (20614700)
- DRILL AMERICA 13/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13/16)
- EAGLE TAPTEK CUTTING TOOLS #33 HIGH SPEED STEEL STUB DRILL 135 SPLIT POINT (S404-133-I)
- Sowa High Performance Drills Drill Bits