Shop All Carbide End Mills
Sowa High Performance Cutting Tools
18DiaX18 Shank 0005 Radius 3Flute Reg Lngth Corner Radius TiCN Green Series Carbide End Mill
Mfr # 153044
Zoro # G507187362
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sowa High Performance Cutting Tools
- MFR # 153044
- Zoro # G507187362
- Country of Origin United States
- Category Carbide End Mills
Description
Mill Diameter Inch 18 End Type Corner Radius Corner Radius Decimal Inch 0005 Number of Flutes 3 Material Solid Carbide FinishCoating TiCN Length of Cut Inch 38 Shank Diameter Inch 18 Overall Length Inch 112 Cutting Direction Right Variable Index No Special geometry allows for high chip loads and feed rates 3 flute design excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Planer/Molder Combo, 1-1/2 HP, 15 A (708524)
- WESTWARD T Handle Tap Wrench, Ratchet, 1/16-5/32 In (2CYT4)
- AVEN Tweezer, Straight Serrated, 8in.L (18434)
- DRILL AMERICA HSS Spiral Point Tap, #1-72, 2 Flutes (T/A57023)
- SOWA HIGH PERFORMANCE CUTTING TOOLS 316 Dia x 316 Shank 4Flute Long Length Spherical Ball End Typhoon Red Series Carbide End Mill (153142)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 1/8x1/8x1/4x1-1/2 (C81009)
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (20430800)
- MICRO 100 Carbide End Mill, 0.015, Cut 0.022, 2 FLT (SME-015-2X)
- COBRA CARBIDE Endmill, Standard Uncoated, 17/32, Number of Flutes: 4 (22754)
- MICRO 100 Carbide End Mill, Dia 3mm, Cut L 15mm (AELM-030-4)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1-1/8 Cut L (08584TN)
- Sowa High Performance Cutting Tools Carbide End Mills