Shop All Pallet Stands & Levelers
Southworth
Spring Actuated Pallet Level Loader
Mfr # SS Pallet Pal
Zoro # G9903503
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$11,077.99
Free 30-Day Returns
Key Features
- Lift Control Weight Actuated
- Lift Mechanism Compression Spring
- Lift Mobility Automatic Lift
- Load Capacity 4,500 lb
- Raised Height 27 3/4 in
Product Information
- Brand Southworth
- MFR # SS Pallet Pal
- Zoro # G9903503
- Country of Origin United States
- Category Pallet Stands & Levelers
Dimensions
Raised Height | 27 3/4 in |
Lowered Height | 9 in |
Platform Size | 43-5/8 in Dia |
Turntable Inside Diameter | 40 5/8 in |
Overall Width | 43 5/8 in |
Turntable Outside Dia. | 43 3/5 in |
Overall Length | 45 1/4 in |
Details
Pallet Loader Item | Pallet Positioner and Level Loader |
Lift Control | Weight Actuated |
Lift Mechanism | Compression Spring |
Lift Mobility | Automatic Lift |
Load Capacity | 4,500 lb |
Color | Silver |
Item | Pallet Positioner and Level Loader |
Material | Stainless Steel |
Frame Material | Stainless Steel |
Lift Control Method | Weight Actuated |
Maximum Load Capacity | 4,500 lb |
Description
Pallet Positioner and Level Loader, Maximum Load Capacity 4,500 lb, Lift Mechanism Compression Spring, Lift Control Method Weight Actuated, Raised Height 27 3/4 in, Lowered Height 9 in, Overall Length 45 1/4 in, Overall Width 43 5/8 in, Turntable Inside Diameter 40 5/8 in, Turntable Outside Diameter 43 3/5 in, Color Silver, Frame Material Stainless Steel, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Reel Stringliner Progold (25000)
- FLEXCO RSC187 Lacing Tool for #62,125,187 Lacer (28000365)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 8 ft L, 4 in W, Nylon, Yellow (EEF2-904-8)
- SHEPHERD CASTER 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Full Thread Guard, Loads Up To 210 lb (PGS30748ZN-TPR33(GG))
- SOUTHWORTH Spring Actuated Pallet Level Loader (PALLET PAL RANGE 4)
- SOUTHWORTH Automatic Spring Actuated Level Loader (PPAL 360 R4)
- BISHAMON Pneumatic Pallet Positioner, Cap 4000 lb (EZ Loader-SS)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 48 x 48" (PDSEH48486PH2FL)
- LITTLE GIANT Mobile Pallet Stand, 3600 lb., 40x48 (PDF-4048-6PH)
- DAYTON Pallet Level Loader, Steel, 4400 lb. (45NC12)
- WESCO Pallet Leveler, PALLET LEVELER (272986)
- Southworth Pallet Stands & Levelers