Shop All Mobile Lift Tables
Southworth
Scissor Lift Table, 550 lb. Cap, 24"W, 40"L
Mfr # CLL05.5-26-2440-DC
Zoro # G9843477
product price: $5,857.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,857.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift, Manual Push
- Lift Control Push Button
- Lift Table Platform Style Fixed
Product Information
- Brand Southworth
- MFR # CLL05.5-26-2440-DC
- Zoro # G9843477
- Country of Origin United States
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 36 1/2 in |
Lifting Height Min. | 10 1/2 in |
Platform Length | 40 in |
Platform Width | 24 in |
Overall Length | 55 1/2 in |
Overall Width | 26 5/8 in |
Overall Height | 39 in |
Minimum Lifting Height | 10 1/2 in |
Maximum Lifting Height | 36 1/2 in |
Platform LxW | 40 in x 24 in |
Handle Height | 39 in |
Wheel Diameter | 4 in |
Overall LxWxH | 55 1/2 in x 26 5/8 in x 39 in |
Description
Powered, Lift Mechanism Hydraulic, Lift Control Push Button, Load Capacity 550 lb, Platform Material Steel, Platform Length 40 in, Platform Width 24 in, Overall Length 55 1/2 in, Overall Width 26 5/8 in, Overall Height 39 in, Minimum Lifting Height 10 1/2 in, Maximum Lifting Height 36 1/2 in, Scissor Type Single, Wheel Configuration (2) Swivel , (2) Rigid with Floor Lock, Brake Type Floor Lock, Platform LxW 40 in x 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Sleeve, 7" Dia, 52" H, Canadian Gre (CL1386CADGN52)
- KFI KFI Split Cable Hook Stopper (ATV-SCHS)
- ZORO SELECT Rope, Cotton, 5/32in Dia, 100 ft. (120055-00100-000)
- DAYTON Wire Rope Clip, 3/4 In, Maleable Iron (2VKJ9)
- SOUTHWORTH Scissor Lift Table, 220 lb. Cap, 24"W, 36"L (PLM-100W)
- SOUTHWORTH Scissor Lift Table, 220 lb. Cap, 20"W, 31-1/2"L (PLM-100)
- SOUTHWORTH Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 35-13/16"L (A-500)
- SOUTHWORTH Scissor Lift Table, 330 lb. Cap, 17-3/4"W, 28"L (L-150)
- SOUTHWORTH Scissor Lift Table, 600 lb. Cap, 20"W, 32"L (XP24-600)
- SOUTHWORTH Scissor Lift Table, 1760 lb. Cap, 23-19/32"W, 39-13/32"L (A-800)
- BENDPAK FullRise Scissor Lift Table (EV2400SL)
- Southworth Lifting Tables