Shop All Stationary Lift Tables
Southworth
Scissor Lift Table, 5000 lb. Cap, 48"W, 72"L
Mfr # LS5-36-4872-PB-115V
Zoro # G2755468
original price:
$8,108.05
13% off
new price: $7,029.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$7,029.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Product Information
- Brand Southworth
- MFR # LS5-36-4872-PB-115V
- Zoro # G2755468
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 43 1/4 in |
Lifting Height Min. | 7 1/4 in |
Platform Length | 72 in |
Overall Width | 48 in |
Platform Width | 48 in |
Overall Height | 43 1/4 in |
Overall Length | 72 in |
Minimum Lifting Height | 7 1/4 in |
Cord Length | 10 ft |
Maximum Lifting Height | 43 1/4 in |
Description
Scissor Lift Table, Platform Length 72 in, Platform Width 48 in, Maximum Load Capacity 5,000 lb, Minimum Lifting Height 7 1/4 in, Maximum Lifting Height 43 1/4 in, Up Speed Time 52 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 72 in, Overall Width 48 in, Overall Height 43 1/4 in, Scissor Type Single, Platform Material Steel, Platform Gauge 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 35BF (SG35)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Orange (22XW71)
- US CARGO CONTROL 3/4" Galvanized Drop Forged Wire Rope Clips (5 pack) (GDFWRC34-5PK)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 18 in. L (BBC18NSG)
- SOUTHWORTH Scissor Lift Table, 1500 lb. Cap, 115V, 24"W, 48"L (LL1.5-35-2448)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 48"W, 48"L (LS4-36-4848)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LS2-36-2448-FS-115V)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LL2.0-32.5-24x48 FS)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 48"W, 48"L (LL2.0-32.5-48x48 FS)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 24"W, 48"L (LS2-36-2848-PB-115V)
- VESTIL 33-1/2" x 52-1/2", Electric Lift Table, Load Cap. 2000 lb. (EHE-2)
- Southworth Lifting Tables