Shop All Mobile Lift Tables
Southworth
Scissor Lift Table, 500 lb. Cap, 20"W, 31-1/2"L
Mfr # PLM-250
Zoro # G9903512
product price: $4,021.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,021.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Linear Actuator
- Lift Mobility Electric Lift, Manual Push
- Lift Control Push Button
- Lift Table Platform Style Fixed
Product Information
- Brand Southworth
- MFR # PLM-250
- Zoro # G9903512
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 32 1/2 in |
Lifting Height Min. | 14 1/4 in |
Platform Length | 31 1/2 in |
Caster Wheel Dia. | 5 in |
Platform Width | 20 in |
Caster Dia. | 5" |
Overall Height | 37 1/2 in |
Overall Width | 20 in |
Overall Length | 37 1/2 in |
Handle Height | 37 1/2 in |
Minimum Lifting Height | 14 1/4 in |
Cord Length | 10 ft |
Wheel Diameter | 5 in |
Overall LxWxH | 37 1/2 in x 20 in x 37 1/2 in |
Platform LxW | 31 1/2 in x 20 in |
Maximum Lifting Height | 32 1/2 in |
Description
Powered, Lift Mechanism Linear Actuator, Lift Control Push Button, Load Capacity 500 lb, Platform Material Steel, Platform Length 31 1/2 in, Platform Width 20 in, Overall Length 37 1/2 in, Overall Width 20 in, Overall Height 37 1/2 in, Minimum Lifting Height 14 1/4 in, Maximum Lifting Height 32 1/2 in, Scissor Type Single, Wheel Configuration (2) Swivel , (2) Rigid with Floor Lock, Brake Type Floor Lock, Platform LxW 31 1/2 in x 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fork Truck Boom, 4,000 lb, Red (60JC98)
- DYNABRADE Dynacushion, Pneumatic Wheel, 92847 (92847)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 4 in., 275 lb. (33H932)
- ZORO SELECT Audio-Visual Cart, 200 lb., Black, 24 In. L (WT42C2E-B/WTD)
- SOUTHWORTH Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 35-13/16"L (A-500)
- SOUTHWORTH Scissor Lift Table, 220 lb. Cap, 20"W, 31-1/2"L (PLM-100)
- SOUTHWORTH Scissor Lift Table, 1760 lb. Cap, 23-19/32"W, 39-13/32"L (A-800)
- SOUTHWORTH Scissor Lift Table, 220 lb. Cap, 24"W, 36"L (PLM-100W)
- SOUTHWORTH Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 34-3/4"L (DLV-500)
- SOUTHWORTH Scissor Lift Table, 600 lb. Cap, 20"W, 32"L (XP24-600)
- GLOBAL INDUSTRIAL 20 x 35-3/4 Stainless Steel Mobile Scissor Lift Table, 800 Lb. Cap. (989010)
- Southworth Mobile Lift Tables