Shop All Stationary Lift Tables
Southworth
Scissor Lift Table, 4000 lb. Cap, 115V, 48"W, 48"L
Mfr # LS4-36-4848
Zoro # G1802547
product price: $6,686.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$6,686.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Foot Control
- Lift Table Platform Style Fixed
Product Information
- Brand Southworth
- MFR # LS4-36-4848
- Zoro # G1802547
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 42 3/4 in |
Lifting Height Min. | 6 3/4 in |
Platform Length | 48 in |
Lowered Height | 6-3/4 in |
Raised Height | 42-3/4 in |
Platform Width | 48 in |
Overall Width | 48 in |
Overall Height | 42 3/4 in |
Overall Length | 48 in |
Cord Length | 10 ft |
Minimum Lifting Height | 6 3/4 in |
Maximum Lifting Height | 42 3/4 in |
Description
Scissor Lift Table, Platform Length 48 in, Platform Width 48 in, Maximum Load Capacity 4,000 lb, Minimum Lifting Height 6 3/4 in, Maximum Lifting Height 42 3/4 in, Up Speed Time 42 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Foot Control, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 48 in, Overall Width 48 in, Overall Height 42 3/4 in, Scissor Type Single, Platform Material Steel, Platform Gauge 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Label Kit (PK-FS1500)
- CASTERHQ 6" Stainless Steel Swivel Caster W/ Brake, Blue Solid Poly Wheel, (HD6760-01-PLX-TLB)
- WESCO HAND WINCH LIFT: 400LB, STRADDLE BASE (273513)
- ZORO SELECT Roller Stand, V Style, H to 42 In (STAND-V-HP)
- SOUTHWORTH Scissor Lift Table, 1500 lb. Cap, 115V, 24"W, 48"L (LL1.5-35-2448)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LL2.0-32.5-24x48 FS)
- SOUTHWORTH Scissor Lift Table, 3500 lb. Cap, 115V, 48"W, 48"L (LS-4-36-4848-FTT)
- SOUTHWORTH Scissor Lift Table, 1100 lb. Cap, 115V, 20"W, 36"L (LL1.1-26-2036)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LS2-36-2448-FS-115V)
- SOUTHWORTH Scissor Lift Table, 1000 lb. Cap, 115V, 16"W, 24"L (LS1-30-1624)
- DAYTON Scissor Lift Table, 660 lb. Cap, 20-1/2"W, 40"L (35KT55)
- Southworth Stationary Lift Tables