Shop All Mobile Lift Tables
Southworth
Scissor Lift Table, 330 lb. Cap, 17-3/4"W, 28"L
Mfr # L-150
Zoro # G3100255
product price: $989.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$989.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Product Information
- Brand Southworth
- MFR # L-150
- Zoro # G3100255
- Country of Origin Multiple
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 29 in |
Lifting Height Min. | 8 3/8 in |
Platform Length | 28 in |
Platform Width | 17 5/8 in |
Caster Wheel Dia. | 4 in |
Caster Dia. | 4" |
Overall Height | 36 in |
Overall Width | 17 5/8 in |
Overall Length | 37 5/8 in |
Platform LxW | 28 in x 17 5/8 in |
Maximum Lifting Height | 29 in |
Overall LxWxH | 37 5/8 in x 17 5/8 in x 36 in |
Minimum Lifting Height | 8 1/4 in |
Handle Height | 36 in |
Wheel Diameter | 4 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 330 lb, Platform Material Steel, Platform Length 28 in, Platform Width 17 5/8 in, Overall Length 37 5/8 in, Overall Width 17 5/8 in, Overall Height 36 in, Minimum Lifting Height 8 1/4 in, Maximum Lifting Height 29 in, Scissor Type Single, Wheel Configuration (2) Swivel , (2) Rigid with Floor Lock, Brake Type Floor Lock, Platform LxW 28 in x 17 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL MOLDED EXTRUDED TRIANGULAR BUMPER 48" LONG (M-ET-2-48)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE1802TFX3)
- ZORO SELECT Swivel Stem Castr, Polyolfin, 3 in, 125 lb. (20TM43)
- BULLDOG WINCH Hand Controller for 15017/19 (20220)
- SOUTHWORTH Scissor Lift Table, 1760 lb. Cap, 23-19/32"W, 39-13/32"L (A-800)
- SOUTHWORTH Scissor Lift Table, 770 lb. Cap, 23-19/32"W, 35-13/16"L (A-350W)
- SOUTHWORTH Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 35-13/16"L (A-500)
- SOUTHWORTH Scissor Lift Table, 600 lb. Cap, 20"W, 32"L (XP24-600)
- SOUTHWORTH Scissor Lift Table, 550 lb. Cap, 19-3/4"W, 31-1/2"L (L-250)
- SOUTHWORTH Scissor Lift Table, 220 lb. Cap, 20"W, 31-1/2"L (PLM-100)
- EOSLIFT Manual Double Scissor Lift Table Cart 1764 lbs. Capacity, Table Size 20.5 in. x 39.8 in. (TAD80)
- Southworth Lifting Tables