Shop All Mobile Lift Tables
Southworth
Scissor Lift Table, 220 lb. Cap, 20"W, 31-1/2"L
Mfr # PLM-100
Zoro # G9903555
product price: $3,310.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,310.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Linear Actuator
- Lift Mobility Electric Lift, Manual Push
- Lift Control Push Button
- Lift Table Platform Style Fixed
Product Information
- Brand Southworth
- MFR # PLM-100
- Zoro # G9903555
- Country of Origin Japan
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 51 in |
Lifting Height Min. | 13 in |
Platform Length | 31 1/2 in |
Platform Width | 20 in |
Caster Wheel Dia. | 5 in |
Caster Dia. | 5" |
Overall Width | 20 in |
Overall Height | 37 1/2 in |
Overall Length | 40 in |
Wheel Diameter | 5 in |
Handle Height | 37 1/2 in |
Overall LxWxH | 40 in x 20 in x 37 1/2 in |
Maximum Lifting Height | 51 in |
Minimum Lifting Height | 13 in |
Platform LxW | 31 1/2 in x 20 in |
Description
Powered, Lift Mechanism Linear Actuator, Lift Control Push Button, Load Capacity 220 lb, Platform Material Steel, Platform Length 31 1/2 in, Platform Width 20 in, Overall Length 40 in, Overall Width 20 in, Overall Height 37 1/2 in, Minimum Lifting Height 13 in, Maximum Lifting Height 51 in, Scissor Type Dual, Wheel Configuration (2) Swivel , (2) Rigid with Floor Lock, Brake Type Floor Lock, Platform LxW 31 1/2 in x 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Swivel, w/5x2" Phenolic Wheel (45-DUR-0520-S)
- JAMCO Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,800 lb (SD248P800GP)
- BIL-JAX Diagonal Cross Brace - Hole End - 27 3/4" - 7' L (0010-01-07)
- TAPCO Bolt-On Guardrail Reflector, Steel, PK50 (3113-00008)
- SOUTHWORTH Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 34-3/4"L (DLV-500)
- SOUTHWORTH Scissor Lift Table, 1760 lb. Cap, 23-19/32"W, 39-13/32"L (A-800)
- SOUTHWORTH Scissor Lift Table, 330 lb. Cap, 17-3/4"W, 28"L (L-150)
- SOUTHWORTH Scissor Lift Cart, 1100 lb. Cap, 23-5/8"W, 35-13/16"L (A-500)
- SOUTHWORTH Scissor Lift Table, 550 lb. Cap, 19-3/4"W, 31-1/2"L (L-250)
- SOUTHWORTH Scissor Lift Table, 770 lb. Cap, 23-19/32"W, 35-13/16"L (A-350W)
- EKKO Hydraulic Scissor Tabl Cart, 330 lb. Load (T15)
- Southworth Mobile Lift Tables