Shop All Stationary Lift Tables
Southworth
Scissor Lift Table, 2000 lb. Cap, 115V, 44"W, 48"L
Mfr # ZLS2-35 44" x 48
Zoro # G9945232
product price: $9,447.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$9,447.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Foot Control
- Lift Table Platform Style Fixed
Product Information
- Brand Southworth
- MFR # ZLS2-35 44" x 48
- Zoro # G9945232
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 35 in |
Lifting Height Min. | 3/8 in |
Platform Length | 48 in |
Lowered Height | 3/8 in |
Raised Height | 35 in |
Platform Width | 44 in |
Overall Length | 59 in |
Overall Width | 61 1/4 in |
Overall Height | 42 3/4 in |
Cord Length | 9 ft |
Minimum Lifting Height | 3/8 in |
Maximum Lifting Height | 35 in |
Description
Scissor Lift Table, Platform Length 48 in, Platform Width 44 in, Maximum Load Capacity 2,000 lb, Minimum Lifting Height 3/8 in, Maximum Lifting Height 35 in, Up Speed Time 48 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Foot Control, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 59 in, Overall Width 61 1/4 in, Overall Height 42 3/4 in, Scissor Type Single, Platform Material Steel, Platform Gauge 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 80 H Steel Maintenance Ladder - 5 Step Grip-Strut, 5 Steps (LAD-MM-5-G)
- SERVICE CASTER 2 Inch Windsor Antique Metal Ball Caster – Top Plate –, 4PK (SCC-TP01S20-DCS-WA-4)
- DAYTON Manual Chain Hoist, 4000 lb., Lift 10 ft. (1VW58)
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (S-035-SS)
- SOUTHWORTH Scissor Lift Table, 1000 lb. Cap, 115V, 16"W, 24"L (LS1-30-1624)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LS2-36-2448-FS-115V)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 24"W, 48"L (LS2-36-2848-PB-115V)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LL2.0-32.5-24x48 FS)
- SOUTHWORTH Scissor Lift Table, 1100 lb. Cap, 115V, 20"W, 36"L (LL1.1-26-2036)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 44"W, 48"L (4431432)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 36"W, 48"L (L2K-3648)
- Southworth Stationary Lift Tables