Shop All Stationary Lift Tables
Southworth
Scissor Lift Table, 1100 lb. Cap, 115V, 20"W, 36"L
Mfr # LL1.1-26-2036
Zoro # G1820141
product price: $4,076.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$4,076.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Foot Control
- Lift Table Platform Style Fixed
Product Information
- Brand Southworth
- MFR # LL1.1-26-2036
- Zoro # G1820141
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 31 1/2 in |
Lifting Height Min. | 5 1/2 in |
Platform Length | 36 in |
Lowered Height | 5-1/2 in |
Platform Width | 20 in |
Raised Height | 31-1/2 in |
Overall Width | 21 3/4 in |
Overall Length | 36 in |
Overall Height | 31 1/2 in |
Cord Length | 10 ft |
Maximum Lifting Height | 31 1/2 in |
Minimum Lifting Height | 5 1/2 in |
Description
Scissor Lift Table, Platform Length 36 in, Platform Width 20 in, Maximum Load Capacity 1,100 lb, Minimum Lifting Height 5 1/2 in, Maximum Lifting Height 31 1/2 in, Up Speed Time 16 sec, Power Source Electric, Motor Horsepower 1/2 hp, Lift Control Foot Control, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Overall Length 36 in, Overall Width 21 3/4 in, Overall Height 31 1/2 in, Scissor Type Single, Platform Material Steel, Platform Gauge 10 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid NSF-Listed Plate Caster, Phenolic, 6 in, 900 lb. (P21R-PH060D-14-BC)
- SERVICE CASTER 2 Inch Antique Brass Hooded Nylon Twin Wheel Grip Ring Chair Casters SCC, 4PK (SCC-GR02S50D-NYS-WA-716X78-4)
- PEERLESS CHAIN 1200 LB HAND WINCH W/CABLE, CC5707 (CC5707)
- CM Container Lifting Lug, Side Mount, Series Clb, Specifications 88100lb Working Load Limit, 7126, CLB40 (CLB40)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 44"W, 48"L (4431432)
- SOUTHWORTH Scissor Lift Table, 1500 lb. Cap, 115V, 24"W, 48"L (LL1.5-35-2448)
- SOUTHWORTH Scissor Lift Table, 1000 lb. Cap, 115V, 16"W, 24"L (LS1-30-1624)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LS2-36-2448-FS-115V)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 48"W, 48"L (LL2.0-32.5-48x48 FS)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 24"W, 48"L (LS2-36-2848-PB-115V)
- WESCO Folding Handle Scissors Lift Table, LT-330SL (260201)
- Southworth Stationary Lift Tables