Shop All Copy & Printer Paper
Southworth
Paper, Parchment, 24No, Gray, PK100
Mfr # P974CK
Zoro # G5381540
product price: $21.39
/pk 100, $0.21/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Paper Weight 24 lb.
- Weight 1.5 lbs
- Paper/Media Color(s) Gray
- Sheet/Roll Size 8.5 x 11
Product Information
- Brand Southworth
- MFR # P974CK
- Zoro # G5381540
- UPC # 083514870833
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,Parchment,24No,Gray,PK100 |
Color | Gray |
Paper Weight | 24 lb. |
Weight | 1.5 lbs |
Paper/Media Color(s) | Gray |
Paper Finish | Smooth |
Paper Basis Weight (lb) | 24 lb Bond |
Paper Grade (gsm) | 89 gsm |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Description
Paper,Parchment,24No,Gray,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Ink Refill, Ballpoint, Black, Medium, PK2 (85412)
- INTEGRA Red Permanent Fine Point Markers, Red, PK12, 12 PK (ITA30018)
- HOUSE OF DOOLITTLE Monthly Wall Calendar, 12x17 In. (HOD332)
- RITE IN THE RAIN Ballpoint Pen Refill, Fine, Black (37R)
- SOUTHWORTH Paper, Parchment, 24No, Blue, PK100 (P964CK)
- SOUTHWORTH Paper, 100% Cotton, 32#, We Pk (SOUJD18C)
- SOUTHWORTH Paper, 32No, White, PK250 (JD18C)
- SOUTHWORTH Paper, Parchment, 24No, vory (984C)
- SOUTHWORTH Paper, Linen, 32#, 25%Ctn, Iy Pk (SOUJ568C)
- SOUTHWORTH Paper, Linen, White, PK100 (Z550CK)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Terra Gn Pk (WAU22581)
- Southworth Copy & Printer Paper