Shop All Copy & Printer Paper
Southworth
Paper, Parchment, 24No, Gold, PK500
Mfr # 994C
Zoro # G5381647
product price: $42.15
/pk 500, $0.08/ea
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Gold
- Paper Weight 24 lb.
- Paper Size Name Letter
- Finish Parchment
Product Information
- Brand Southworth
- MFR # 994C
- Zoro # G5381647
- UPC # 083514805347
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,Parchment,24No,Gold,PK500 |
Color | Gold |
Paper Weight | 24 lb. |
Finish | Parchment |
Features | Acid-free, Lignin-free |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper/Media Color(s) | Gold |
Paper Grade (gsm) | 89 gsm |
Paper Basis Weight (lb) | 24 lb Bond |
Description
Paper,Parchment,24No,Gold,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTER ENTERPRISES Ready2Learn™ Circular Jumbo Washable Stamp Pad, Craft Kit, 12 Colors (6614)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 4", Clear (R34)
- SCOTCH Laminating Pouches, 3 mil, 8.9 x 11.4, Clear, 20PK (7100233554)
- BIG HORN Heavy Duty Retractable Pull Pen / Pencil / Badge Holder (19881)
- SOUTHWORTH Paper, 24No, Natural, PK500 (404NC)
- SOUTHWORTH Paper, Linen, 25%Ctn, 24#, We Pk (SOU554C)
- SOUTHWORTH Paper, Parchment, 24No, vory (984C)
- SOUTHWORTH Paper, 25%Cttn, 24#, 8.5X11, Nt Pk (SOU404NC)
- SOUTHWORTH Paper, Ivory, No.32, PK100 (RD18ICF)
- SOUTHWORTH Paper, 8.5x11, 20No, White (31-220-10)
- AVERY Avery® Quarter-Fold Greeting Card, 4-1/4" x 5-1/2", Matte, White, 20 Sheets/Pack (3266)
- Southworth Copy & Printer Paper