Shop All Copy & Printer Paper
Southworth
Paper, Ivory, No.32, PK100
Mfr # RD18ICF
Zoro # G5381461
original price:
$23.99
5% off
new price: $22.79
/pk 100, $0.23/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color Ivory
- Paper Weight 32 lb.
- Recycled Content 1
- Paper Size Name Letter
Product Information
- Brand Southworth
- MFR # RD18ICF
- Zoro # G5381461
- UPC # 083514807204
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,Ivory,No.32,PK100 |
Color | Ivory |
Paper Weight | 32 lb. |
Recycled Content | 1 |
Features | Acid-free, Watermarked |
Finish | Wove |
Material | Cotton |
Includes | 100% Cotton Resume Paper 1 x Professional Resume Guide |
Paper/Media Color(s) | Ivory |
Paper Finish | Smooth |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Basis Weight (lb) | 32 lb Bond |
Paper Grade (gsm) | 120 gsm |
Weight | 1.943 lbs |
Description
Paper,Ivory,No.32,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMK Diamond Visions Toys Butterfly Net (06-2407)
- ZORO SELECT Stretch Wrap, LLDPE, 4000 ft. L, 20" W (56HG30)
- C-LINE PRODUCTS White Name Tent Cardstock, PK100 (87587)
- XEROX Drum Unit, 40,000 Page-Yield, Black (108R01488)
- SOUTHWORTH Paper, Parchment, 24No, Blue, PK100 (P964CK)
- SOUTHWORTH Paper, Parchment, 24No, vory (984C)
- SOUTHWORTH Paper, White Cotton, 24No, PK100 (R14CF)
- SOUTHWORTH Paper, Linen 32No, White, PK250 (J558C)
- SOUTHWORTH Paper, Ivory Cotton, 24No, 500/Box, PK100 (R14ICF)
- SOUTHWORTH Paper, Linen 32No, Ivory, PK250 (J568C)
- AVERY Blank Printable Tickets, Tear-Awa, PK500 (16795)
- Southworth Copy & Printer Paper