Shop All Copy & Printer Paper
Southworth
Paper, 8.5x11, 20No, White
Mfr # 31-220-10
Zoro # G5381866
original price:
$27.39
11% off
new price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2" x 11"
- Color White
- Paper Weight 20 lb.
- Recycled Content 0.25
- Paper Size Name Letter
Product Information
- Brand Southworth
- MFR # 31-220-10
- Zoro # G5381866
- UPC # 083514312203
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2" x 11" |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper,8.5x11,20No,White |
Color | White |
Paper Weight | 20 lb. |
Recycled Content | 0.25 |
Features | Watermarked, Acid-free |
Finish | Wove |
Material | Cotton |
Paper Grade (gsm) | 75 gsm |
Paper Finish | Wove |
Brightness Rating (US) | 95 |
Paper/Media Color(s) | White |
Paper Basis Weight (lb) | 20 lb Bond |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Description
Paper,8.5x11,20No,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH 2 in. Galvanized Steel Wire Staples - 15.5 Gauge (ST5703)
- XEROX Carbonless Paper, 8.5x11, Canary, PK500 (3R12437)
- UWE 150 lb, .01 lb, Triple Range Counting Scale, 99 PLU, Full Numeric Keypad, 13x9" Platter (SAC-150)
- C-LINE PRODUCTS C-Line Products Industrial Zipper Seal Shop Ticket Holders, Vinyl, Clear, 9 x 12, 15/BX (82912)
- SOUTHWORTH Paper, Parchment, 24No, Gray, PK100 (P974CK)
- SOUTHWORTH Paper, Linen, White, PK100 (Z550CK)
- SOUTHWORTH Paper, Parchment, 24No, vory (984C)
- SOUTHWORTH Paper, Linen 32No, Ivory, PK250 (J568C)
- SOUTHWORTH Paper, Parchment, 24No, Copper, PK500 (894C)
- SOUTHWORTH Paper, 32No, White, PK250 (JD18C)
- NEENAH PAPER Neenah Paper Classic Laid Stationery Writing Paper 6571, 8-1/2" x 11", Solar White, 500 Sheets/Ream (6571)
- Southworth Copy & Printer Paper