Shop All Picture and Document Frames
Southworth
Certificate Holder, Black, Linen, PK10
Mfr # PF18
Zoro # G5415901
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 105 lb. Linen Stock
- Width 12"
- Color Black
- Height 9.5"
- Weight 0.681 lbs
Product Information
- Brand Southworth
- MFR # PF18
- Zoro # G5415901
- UPC # 083514898349
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Width | 12" |
Height | 9.5" |
Size | 8.5 x 11 |
Details
Item | Certificate Holder,Black,Linen,PK10 |
Material | 105 lb. Linen Stock |
Color | Black |
Weight | 0.681 lbs |
For Use With | Southworth® CT1R, CT3R, CT5R, CTP1V, CTP1W, CTP2V, CTP2W, S1, S2, 98866, 98867, 98868, 99293, 99295 |
Description
Certificate Holder,Black,Linen,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE2DECOR Light Pink Mini Diamond Rosa X5 Floral Bush 15 in. (DA832262)
- MADISON PARK Queen Size Room in a Bag Bed, Grey - 24 Piece (MPE10-608)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Champ/Putty (B-78CP)
- BOSS Office Chair, 275 lb, Adjustable (B8871-Bkgy)
- SOUTHWORTH Certificate Holder, Ivory, Linen, PK15 (CT2PV)
- SOUTHWIRE Wobblelight32 220W LED (111303LED)
- NUDELL Frame, 8.5"X11"Wall Sign, Clear (38008Z)
- PURDY Purdy 144770014 12 x 0.75 in. Core Jumbo Mini Roller Cover Frame (178401)
- TIMELESS FRAMES Timeless Frames 55335 11 x 14 in. Italian Countryside Photo Frame (55335)
- SECO Locking Poster Case, 18" x 24", Silver (LOCKINGCASE1824SV)
- SECO Locking Poster Case, 11" x 17", Black (LCASE1117BLACK)
- Southworth Picture and Document Frames