Shop All Surge Protectors
Southwire
WOODS SURGE, 8 OUT PROTECTOR 3540J, 6 ft
Mfr # 41618
Zoro # G009002347
Sold in multiples of 6 for $216.90
$216.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Southwire
- MFR # 41618
- Zoro # G009002347
- UPC # 78693416187
- Country of Origin Unknown
- Category Surge Protectors
Details
Item | Surge Protection Device |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Bracket, 90 Deg, Short, For 30mm Sensors (6150E-6501)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMPP100-HLD)
- NVENT CADDY Beam Clamp, Stainless steel, Size 1/2" (3050050S4)
- CANTEX Divider Plate Low Voltge (EZLVD-SW)
- SOUTHWIRE TRC 50A Entry Level Portable Surge Guard (44270)
- SOUTHWIRE Surge Guard 34951 Portable Surge Guard W/ Wireless Communication; 50A (34951)
- SOUTHWIRE Technology Research Hardwire Surge Guard; 50A (35550)
- SOUTHWIRE TRC 30A Portable Surge Guard w/Ground Fault Protection & Analyzer (44750)
- SOUTHWIRE Surge Guard 34931 Portable Surge Guard W/ Wireless Communication; 30A (34931)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Tnc Connector (P8AX09-T/FF)
- CITEL High Current DIN Rail Data Line Protector, 1-Pair (2 Wire+ Ground), 24V, Ul 497B (DLAH-24D3)
- Southwire Power System Protection