Shop All Raceway Fittings
Southwire
Wall Bracket Channel for 1-5/8 in. Strut, 2 Holes, 12 in. Long
Mfr # SFBR40-12
Zoro # G4053311
product price: $39.99
/ea
Sold in multiples of 10 for $399.90
$399.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel
- Features Features & Benefits1/4" thick steelElectroplated zincLength: 12"Uniform Load Capacity (LBS.): 750
- Product Width 12.0inch
- Product Height 1.63inch
Product Information
- Brand Southwire
- MFR # SFBR40-12
- Zoro # G4053311
- UPC # 785592124029
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Product Width | 12.0inch |
Product Height | 1.63inch |
Details
Material | Zinc Plated Steel |
Features | Features & Benefits1/4" thick steelElectroplated zincLength: 12"Uniform Load Capacity (LBS.): 750 |
Description
Wall Bracket Channel for 1-5/8 in. Strut, 2 Holes, 12 in. Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Insulated Die Cast Liquid Tight Connector, 25PK (LT50I)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007LA4)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS1000NW)
- MULBERRY Wallplates 1G DUPLEX PLASTIC IVY (34101)
- GAMPAK ELBOW PULL 90D RGD 1/2"" (49681)
- WIREMOLD Carpet Flange, Brown, PVC (817PCC-BRN)
- CANTEX REDUCER PVC 1""X3/4"" (5142221C)
- CANTEX ELBOW PVC 90D 1/2"" BELLE (5233823U)
- SIGMA ELECTRIC SPACER ELECT BOX 3/4""MTL (49208)
- CANTEX PVC ELBOW 90D 1-1/4"" (5233826U)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-E)
- Southwire Raceway Fittings