Shop All Electrical Box Hardware
Southwire
Universal Fixture Ring, Ring Accessory, Steel
Mfr # 52C3-1/2U
Zoro # G609132949
product price: $3.19
/ea
Sold in multiples of 50 for $159.50
$159.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Ring
- Material Steel
- Length 4 in
- Width 4 in
- Raised Height 1/2 in
Product Information
- Brand Southwire
- MFR # 52C3-1/2U
- Zoro # G609132949
- UPC # 785592115959
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 4 in |
Raised Height | 1/2 in |
Details
Item | Universal Fixture Ring |
Accessory Type | Ring |
Material | Steel |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250GFICP)
- SQUARE D Split Core Current Transformer, 0 to 400A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT043)
- ATP Line Splice 3/4 Inch, Jx-184 (JX-184)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator with Contact, 22 mm, 1NO/1NC, Rectangle (XB5AW73731B5)
- SOUTHWIRE Adapter Plate, Adapter Plate Accessory, Steel (6CP)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR1)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR158)
- SOUTHWIRE Knockout Seal, Seal Accessory, Galvanized Steel (KOS-100)
- SOUTHWIRE Extension Ring, Ring Accessory, Galvanized Steel, Square Box (53151-SUB-UPC)
- SOUTHWIRE Offset Device Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (52C12-1)
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, Floor Box (843)
- Southwire Electrical Box Hardware