Shop All Electrical Wire & Cable
Southwire
Underground Feeder Cable, 125 ft. L
Mfr # 21469202
Zoro # G1984596
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 6 AWG
- Number of Conductors 2 with Bare CU Ground
- Length 125 ft
- Jacket Color Gray
- Jacket Material PVC
Product Information
- Brand Southwire
- MFR # 21469202
- Zoro # G1984596
- UPC # 32886266201
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 6 AWG |
Length | 125 ft |
Nominal Outside Dia. | 0.77 in x 0.30 in |
Length (Straight Wireway) | 125 ft |
Details
Number of Conductors | 2 with Bare CU Ground |
Jacket Color | Gray |
Jacket Material | PVC |
Item | Underground Feeder Cable |
Temp. Rating | 194 Degrees F |
Voltage | 600 V |
Wire Color | Bare, Black, White |
Application | Outside Post Lamps, Pumps |
Insulation Material | PVC with Nylon Covering |
Packaging | Spool |
Standards | REACH, RoHS, UL Listed |
Conductor Design | Stranded |
Description
Underground Feeder Cable, Number of Conductors 2 with Bare CU Ground, Wire Size 6 AWG, Jacket Material PVC, Jacket Color Gray, Length 125 ft, Conductor Design Stranded, Voltage 600 V, Wire Color Bare, Black, White, Nominal Outside Dia. 0.77 in x 0.30 in, Temp. Rating 194 Degrees F, Application Outside Post Lamps, Pumps, Standards REACH, RoHS, UL Listed, Insulation Material PVC with Nylon Covering, Packaging Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Right Elbow, 2/0, 3/8", PK5 (6312-005F)
- ELECTRIDUCT Eagle Parking Stop- 6FT- Yellow (SB-EG-EM-1790-YL)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC141)
- HUBBELL 50A Marine Flanged Locking Inlet 3P 4W 125/250VAC (HBL504SS)
- SOUTHWIRE 100' 14/2Mc W/G Conduit (68579223)
- SOUTHWIRE 250MCM AWG, UL 1284 Lead Wire, 2451 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1284-250B2451-92-0)
- SOUTHWIRE 18 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292301)
- SOUTHWIRE Low Volt Cabl 14/2 100' (55213243)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 50 ft. SLVR (68580052)
- SOUTHWIRE 10 AWG 3 Conductor Flat Submersible Pump Cable 500 ft. (56366302)
- ZORO SELECT 12 AWG 6 Conductor Portable Cord 600V 250 ft. BK (E3710)
- Southwire Electrical Wire & Cable