Shop All Automotive Wires, Harnesses & Pigtails
Southwire
TXL Primary Wire 18 AWG XLPE Insulated, 60V, Purple, Sold by the FT
Mfr # F180253207
Zoro # G911130787
product price: $0.09
/ea
Sold in multiples of 30000 for $2,700.00
$2,700.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Type TXL
- Conductor Material Bare Copper
- Conductor Shielding Type Unshielded
- Conductor Type Stranded
Product Information
- Brand Southwire
- MFR # F180253207
- Zoro # G911130787
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 18 |
Details
Color | Purple |
Type | TXL |
Conductor Material | Bare Copper |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Overall Shielding Type | Unshielded |
Insulation Material | XLPE |
Temperature | 125 C |
Number of Conductors | 1 |
Stranding | 19 |
Item | Primary Wire |
Voltage | 60V |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Heat Shrink Butt Connector, 16-14, PK1000 (88-2350)
- ECCO LED STT Combo Light (ED3060AW-WWG)
- WIX FILTERS Fuel Water Separator Filter, Wix 33247 (33247)
- SPEC-D TUNING Nissan Sentra Front Bumper Lip - Matte Black 2016-2019 (LPF-SEN16BK-AK)
- SOUTHWIRE TXL Primary Wire 18 AWG XLPE Insulated, 60V, Dark blue, Sold by the FT (F180252330)
- SOUTHWIRE Wire Primary 14Ga17' Yel (55670833)
- SOUTHWIRE 100 ft. White 16 Gauge 19 Strand Primary Auto Wire (SO310281)
- SOUTHWIRE SGT Battery Cable, 6 AWG, 1C, Unshielded, PVC Insulated, Red, Sold by the FT (105C-6B37-104-1)
- SOUTHWIRE TXL Primary Wire 14 AWG XLPE Insulated, 60V, Orange, Sold by the FT (F140231603)
- SOUTHWIRE Wire Primary 16Ga100'Ylo (55668323)
- HOPKINS POWER TAILLIGHT CONVERTER (SOLID STATE) (46255)
- Southwire Automotive Wires, Harnesses & Pigtails