Shop All Test Equipment
Southwire
Tone Generator, ABN and RJ11 Connectors
Mfr # 58746440
Zoro # G9534415
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Function Copper Cable Tracing (Tone)
- For Use With Amplifier Probe
- Instrument Display None
- Features On-Board Test Lead Storage, Positive Cable Detection Tone Changes When Wires are Shorted
- Connector Type ABN
Product Information
- Brand Southwire
- MFR # 58746440
- Zoro # G9534415
- UPC # 032886935374
- Country of Origin China
- Category Test Equipment
Dimensions
Cable Length Display | No |
Battery Size | AAA |
Details
Description
Tone Generator, Testing Functions Continuity Testing, Connector Type ABN, For Use With Amplifier Probe, Includes (2) AAA Batteries, Features On-Board Test Lead Storage, Positive Cable Detection Tone Changes When Wires are Shorted, Alert Type Sound, Product Type Tone Generator, Data Logger No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Base, Gray, Steel, Bases (HBL4750B10GY)
- OMRON Reflector, 2-5/16 In x 1-37/64 In (E39-R1)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 630mA, 250V AC, 35A at 250V AC, 5 PK (S500-630-R)
- HOME-FLEX UNDRGRND COUPL 3/4X3/4"" (18-429-007)
- SOUTHWIRE Amplifier Probe, For Any Tone Generator (58746540)
- SOUTHWIRE Cable Tester, RJ45/Coax Connector Type (58745040)
- SOUTHWIRE Cable Mapper, RJ11/RJ45/Coax Connectors (M300P)
- SOUTHWIRE Phone Outlet Tester, RJ11 Connector Type (58745340)
- SOUTHWIRE Telephone Test Set, Pulse Dialing Method (B600)
- SOUTHWIRE Replacement Leads, w/Angled Bed of Nails (58743040)
- TEMPO COMMUNICATIONS Tone Probe (200B-G)
- Southwire Test Equipment