Shop All Thermostat Guards and Accessories
Southwire
Thermostat Wire, 18AWG, Commercial, 250ft.
Mfr # 553040401
Zoro # G001728306
original price:
$98.96
24% off
new price: $74.75
/ea
Sold in multiples of 4 for $299.00
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Design Solid
- Number of Conductors 4
- Length 250 ft
- Wire Size 18 AWG
- Cable Rating CL2
Product Information
- Brand Southwire
- MFR # 553040401
- Zoro # G001728306
- UPC # 029892008239
- Country of Origin United States
- Category Thermostat Guards and Accessories
Dimensions
Length | 250 ft |
Wire Size | 18 AWG |
Nominal Outside Dia. | 154 mi |
Details
Item | Thermostat Wire |
Conductor Design | Solid |
Number of Conductors | 4 |
Cable Rating | CL2 |
Standards | Type CL2, UL 13, UL 1581 |
Jacket Color | White |
Cable Type | Nonplenum |
Description
Thermostat Wire, Number of Conductors 4, Wire Size 18 AWG, Cable Type Nonplenum, Jacket Color White, Length 250 ft, Conductor Design Solid, Cable Rating CL2
Restrictions
- WARNING: This product can expose you to chemicals including Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (VED140U2909.5G)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 3 Phase, 20.0 kW (MUH208)
- GOODMAN IGNITOR B14001018S (B1401018S)
- DAYTON Blower, w/ Dr Pkg, 10 5/8 Dia, 115/208-230V (7AV06)
- SOUTHWIRE Thermostat Wire (553080401)
- JOHNSON CONTROLS Temperature Sensor, Platinum Equivalent 1k ohm (TE-6328P-1)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Duct 4' (TE-631GM-1)
- PECO Trane Compatible Zone Sensors (SP155-017)
- WHITE-RODGERS Wall Cover Plate, Wall Plate, White, - (F61-2499)
- RAYPAK 003346F Pool Thermostat (003346F)
- ROBERTSHAW Elect Thermostat Domestic (5330-001)
- Southwire Thermostats