Shop All Portable GFCI
Southwire
Temporary Power Box, Yellow, NEMA 3R
Mfr # 8806TLFX
Zoro # G604393086
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50 A
- Voltage Rating 125/250 VAC
- Inlet 50A @ 125/250V
- Outlet 125/250V 50A 3P4 W 6369 Cali-Style
- Enclosure Rating NEMA 3R
Product Information
- Brand Southwire
- MFR # 8806TLFX
- Zoro # G604393086
- UPC # 032886752582
- Country of Origin United States
- Category Portable GFCI
Dimensions
Cord Length | 0 ft |
Details
Item | Temporary Power Box |
Amps | 50 A |
Voltage Rating | 125/250 VAC |
Inlet | 50A @ 125/250V |
Outlet | 125/250V 50A 3P4 W 6369 Cali-Style |
Enclosure Rating | NEMA 3R |
Number of Poles | 3 |
Number of Wires | 4 |
Color | Yellow |
Features | 6-Circuit Wall Mount with Cage |
Standards | cULus Listed 1640 |
Material of Construction | Steel |
Description
Temporary Power Box, Voltage Rating 125/250 VAC, Amps 50 A, Inlet 50A @ 125/250V, Outlet 125/250V 50A 3P4 W 6369 Cali-Style, Number of Poles 3, Number of Wires 4, Color Yellow, Cord Length 0 ft, Material of Construction Steel, Enclosure Rating NEMA 3R, Features 6-Circuit Wall Mount with Cage, Standards cULus Listed 1640
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO, QD (IFS242)
- GE Surge, 10 Outlet 6Ft Cord 2USB Port 2.1A (14096)
- EVERMARK 30 in. Ultra Violet Black Cable Tie, 120 lbs5, 25PK (EM-30-120-0-L)
- ALLEN TEL Fiber Optic Media Converter SC Multimode 2km (GBFMC-MM-SC)
- SOUTHWIRE Temporary Power Box, Yellow, NEMA 3R (8806UGFX)
- SOUTHWIRE Power Distribution Box, 50 AC, (4) L5-20R (6508TLSX)
- SOUTHWIRE Power Distribution Cart, 200 AC, (2)L6-30R (6220CC)
- SOUTHWIRE Power Distribution Box, 30 AC, (4) 5-20R (6534UGSX)
- SOUTHWIRE Power Distribution Box, 50 AC, (1) 5-20R (7706UGCX)
- SOUTHWIRE Power Distribution Box, 50 AC, (1) 5-20R (6506UGSX)
- POWER FIRST Line Crd GFCI, 100 ft., Ylw, 15A, 5-15P, 125V (11X437)
- Southwire Portable GFCI