Shop All Hanging Work Lights
Southwire
Temp High Bay, Screw In, LED, 12000lm
Mfr # 17100LEDP3
Zoro # G807844736
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 16.3 in
- Overall Height 10.94 in
- Power Source Corded
- Features Its Own Self-Locking Hook that Doubles as a Convenient Carrying Handle and an Eyebolt Ring, Suitable for Use in any Location where Temporary Lighting is Required, Including New Building Construction or Renovation, Topaz's 100 W Temporary High Bay P3 Fixture Offers upto 75% Energy Savings Over Traditional Halogen Lamps
- Switch Type No Switch
Product Information
- Brand Southwire
- MFR # 17100LEDP3
- Zoro # G807844736
- UPC # 751338037847
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Overall Depth | 16.3 in |
Overall Height | 10.94 in |
Power Cord Length | 6 ft |
Head Diameter | 10.94 in |
Details
Item | Temp High Bay |
Power Source | Corded |
Features | Its Own Self-Locking Hook that Doubles as a Convenient Carrying Handle and an Eyebolt Ring, Suitable for Use in any Location where Temporary Lighting is Required, Including New Building Construction or Renovation, Topaz's 100 W Temporary High Bay P3 Fixture Offers upto 75% Energy Savings Over Traditional Halogen Lamps |
Switch Type | No Switch |
IP Rating | Not Rated |
Lighting Technology | LED |
Bulb Base Type | Screw In |
Color Temperature | 5000K |
Maximum Brightness | 12,000 lm |
Wattage | 100 W |
Mount Type | Hook |
Number of Bulb Fixtures | 1 |
Color Rendering Index | Not Rated |
Operating Voltage | 120/277V AC |
Hazardous Location Specification | Not Rated |
Replacement Bulb Part Number | Mfr. No. SJTW300V |
Job Light Type | Temp High Bay Fixture |
Includes Bulb | Yes |
Resistance Properties | Corrosion Resistant, Impact Resistant |
Description
Temp High Bay, Bulb Base Type Screw In, Bulb Spacing Not Applicable, Color Temperature 5000K, Head Diameter 10.94 in, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 12,000 lm, Mount Type Hook, Number of Bulb Fixtures 1, Operating Voltage 120/277V AC, Overall Depth 16.3 in, Overall Height 10.94 in, Power Cord Length 6 ft, String Overall Length Not Applicable, Switch Type No Switch, Wattage 100 W, Color Rendering Index Not Rated, Hazardous Location Specification Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Frost Glass Lens, 6150 (6150WH)
- SATCO 25 W - Incandescent - S11 - Clear - 1500 Hours - 220L - Intermediate Base - 120V - Carded (S3718)
- DABMAR LIGHTING Mounting Bracket, Female, Brass (P-MB-5-ABZ)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 130V)
- SOUTHWIRE CEP 2500 Lumens, LED Yellow Temporary String Light (97132)
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 7600lm (T90060)
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 20500lm (T90150)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 11000lm (71X4SW)
- SOUTHWIRE Light Stringer, Screw In, Bulb Dependent (95127)
- SOUTHWIRE Temp Light, Screw In, LED, 19500lm (TL150LEDPT)
- GENERAL MANUFACTURING Stubby Led 40 Reel (1940-4014)
- Southwire Hanging Work Lights