Shop All Automotive Wires, Harnesses & Pigtails
Southwire
STX Battery Cable, 6 AWG, 1C, Unshielded, 60V, XLPE Insulated, Red, Sold by the FT
Mfr # 142482-10IE
Zoro # G111130075
Sold in multiples of 250 for $397.50
$397.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type STX
- Color Red
- Voltage 60V
- Insulation Material XLPE
- Stranding 37
Product Information
- Brand Southwire
- MFR # 142482-10IE
- Zoro # G111130075
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Gauge Size | 6 |
Details
Type | STX |
Color | Red |
Voltage | 60V |
Insulation Material | XLPE |
Stranding | 37 |
Number of Conductors | 1 |
Conductor Type | Stranded |
Conductor Material | Bare Copper |
Item | Battery Cable |
Temperature | 125 C |
Overall Shielding Type | Unshielded |
Conductor Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Tow Eye, 12,000 lb (RM1225E)
- RMX INDUSTRIES Blubird Lever Air Blow Gun W Rubber Tip (BBLBG001)
- PERKO Double Contact Bayonet Socket W/ 10" Pigtail (0024DP1)
- STAMPEDE 99-02 SILVERADO 1500/00-06 SUBURBAN/TAHOE/01-02 SILVERADO 3500 SMOKE V (3012-2)
- SOUTHWIRE Wire Primary 14Ga17' Yel (55670833)
- SOUTHWIRE SGT Battery Cable, 6 AWG, 1C, Unshielded, PVC Insulated, Red, Sold by the FT (105C-6B37-104-1)
- SOUTHWIRE Wire Primary 16Ga100'Ylo (55668323)
- SOUTHWIRE Wire Primary 10Ga100'Ylo (55672223)
- SOUTHWIRE Wire Primary 18Ga33' Blk (55667333)
- SOUTHWIRE Wire Primary 12Ga100'Ylo (55671723)
- VELVAC 3-Way Bonded Wire 14 Ga X 100' (051060)
- Southwire Automotive Wires, Harnesses & Pigtails