Shop All LED Outdoor Lighting
Southwire
String Light, Screw In, LED, 12000lm
Mfr # 7175SW
Zoro # G003927257
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 12000
- Light Distribution Spot
- Standards ETL Listed
- Number of Lamp Heads 10
- Cord Length - Job Site Lighting 100 ft
Product Information
- Brand Southwire
- MFR # 7175SW
- Zoro # G003927257
- UPC # 032886747083
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Cord Length - Job Site Lighting | 100 ft |
Max. Extension Height | 7 3/8 in |
Overall Height | 7.4 in |
String Overall Length | 17.3 in |
Overall Depth | 17.913 in |
Head Diameter | 7.4 in |
Overall Width | 8.6 in |
Power Cord Length | 100 ft |
Description
LED String Light, 100 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Hue Matte Low Voltage 8 W LED Spotlight (1741730V7)
- ILC Replacement for Light Bulb / Lamp Fpl55ex-d replacement light bulb lamp (FPL55EX-D LIGHT BULB / LAMP)
- SOUTHWIRE Dual Head Work Light, Corded, 20000lm, LED (CSW10X2)
- HALO Tl41R (TL41RMB)
- SOUTHWIRE LED Flood Light, Corded, 3000lm, LED (411030)
- SOUTHWIRE String Light, Screw In, LED, 6000lm (7174SW)
- SOUTHWIRE $POLAR/SOLAR PLUS 25 FT 16/3 (CM01287)
- WESTGATE PT3-180Double in-line bullhorn at 180 Degree H1.09FT, 3Ft Wide Square Adapter (PT3-180)
- MINGS MARK Green Longlife LED Palm Tree, 4-1/2' (8080103)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 36 Foot, 18 Bulb, Dimmable, Color Changing (SY-SL5C01)
- MIRACLE LED Outdoor String Light Kit, Low Profile (607842)
- Southwire LED Outdoor Lighting