Shop All Liquid Tight Conduit
Southwire
Southwire Ultratite 55094321 Liquidtight Flexible Conduit, 0.82 in ID, PVC
Mfr # 55094321
Zoro # G804350858
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.5 ft
- Flexible Conduit Color Gray
Product Information
- Brand Southwire
- MFR # 55094321
- Zoro # G804350858
- UPC # 32886046025
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Length | 12.5 ft |
Details
Flexible Conduit Color | Gray |
Description
For the installation and protection of electrical conductors in circuits of 600 V or less. Manufactured with a spiral of rigid PVC reinforcement imbedded within a flexible PVC wall. Impact and crush resistant, liquid tight and highly flexible. UV sunlight-resistant jacket. Rated for temperature range of -30 to 80 deg C, 60 deg C Oil (-22 to +176, 140 deg F Oil). UL listed.
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED 1/2" Heat Shrinkable Braided Sleeving- 25ft (HS2-BS-050-25)
- PANDUIT 8" L Miniature Cable Tie BK PK 100 (PLT2M-C0)
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN4100DM)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S08FG-TA)
- SOUTHWIRE 1/2 In. x 100 Ft. Flexible Non-Metallic Liquid Tight Conduit (58046201)
- SOUTHWIRE CONDUIT FLEXPLSTC 1/2X50 (55094222)
- SOUTHWIRE 3/8"X25' Flex Conduit (55082021)
- HYDROMAXX 1 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT100025FB)
- CALBRITE Flex Conduit, 1-1/4 in, 1.330 in. ID, 25 ft (S61200CTFC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray (6202-24-00)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.484" Inside Dia. (160-012)
- Southwire Conduit