Shop All Extension Cords
Southwire
Retractable Cord Reel, 45Ft
Mfr # E316
Zoro # G1062264
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 45 ft.
- Gauge/Conductor 14/3
- Voltage 125V AC
- Color Green/Black
- Max. Amps 15A
Product Information
- Brand Southwire
- MFR # E316
- Zoro # G1062264
- UPC # 00012301047301
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 45 ft. |
Details
Gauge/Conductor | 14/3 |
Voltage | 125V AC |
Color | Green/Black |
Max. Amps | 15A |
NEC Cord Designation | SJTW |
Item | Retractable Cord Reel,45Ft |
Description
Retractable Cord Reel,45Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 7C 16S SKT PLUG (MS3106E16S1S)
- LEVITON Toggle Switch 4W Sw Pkd/5504-2Gy (CS415-2GY)
- ABB Conduit Body Cover, 1 in., Clip On (370S)
- LEVITON 30A Locking Connector 4P 4W 120/208Vac Bk/Wt (3433-C)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (2488SW8804)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (1637SW0061)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW003V)
- SOUTHWIRE Ext Cord Adapt14/3 Ylw6' (2879)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2457SW0003)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2569SW0006)
- POWER FIRST 25 ft. Extension Cord 12/3 Gauge YL/BK (52NY24)
- Southwire Extension Cords & Power Strips