Shop All Base-Mount and Tripod Work Lights
Southwire
PROBUILT 10,000 Lumens, LED Yellow Temporary Job Site Light
Mfr # 111000
Zoro # G2272159
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Job Site Lighting Floor Stand
- Power Source - Job Site Lighting Corded (AC)
- Number of Lamp Heads 2
- Lumens 13000
- Voltage 120 V AC
Product Information
- Brand Southwire
- MFR # 111000
- Zoro # G2272159
- UPC # 00786625110002
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Cord Length - Job Site Lighting | 5 ft |
Max. Extension Height | 12 in |
Cord Length | 5 ft. |
Job Site Lighting Max. Height | 12" |
Overall Width | 38 in |
Overall Depth | 38 in |
Overall Height | 85 in |
Adjustable Height | Yes |
Maximum Height Adjustment | 12 in |
Power Cord Length | 5 ft |
Description
Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 13,000 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Floor Stand, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 12 in, Color Rendering Index Not Applicable, Includes Bulb Yes, Adjustable Height Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITE SOURCE Desmond Table Lamp (LS-23370)
- BEYOND LED TECHNOLOGY LED Flexible Neon Rope Light|164W|Yellow|3000K|50 Feet|IncludesClips, Connectors & AC PoweredKIT (Epistar-Y)
- LITHONIA LIGHTING Emergency Lighting Fixtures, Surface, LED (TCU 750L HO M4)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34195-12PK)
- SOUTHWIRE Temporary Job Site Light, 2880 lm, Bk/Yl (411315)
- SOUTHWIRE Dual Head Work Light, Corded, 10000lm, LED (411350)
- SOUTHWIRE Dual Head Work Light, Corded, 20000lm, LED (CSW10X2)
- SOUTHWIRE PROBUILT 10,000 Lumens, LED Yellow Temporary Job Site Light (111005)
- SOUTHWIRE Single Head Work Light, Corded, 1440lm, LED (411230)
- SOUTHWIRE Dual Head Work Light, Corded, 10000lm, LED (CSW5X2)
- POWERMOON Job Site Light, LED, Black/Orange (PSL2000LED110V10AT)
- Southwire Base-Mount and Tripod Work Lights