Shop All Electrical Box Covers
Southwire
Pop Up Floor Box Kit, (2) USB ports, (2) 20 Amp Receptacles, SS
Mfr # FBCVSS-U-KIT
Zoro # G2778541
product price: $235.99
/ea
Sold in multiples of 8 for $1,887.92
Free Shipping & Returns
$1,887.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.72 in
- Width 4.72 in
- Material Stainless Steel
- Height 3.35 in
- Weight 2.85 lb
Product Information
- Brand Southwire
- MFR # FBCVSS-U-KIT
- Zoro # G2778541
- UPC # 785592119797
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 4.72 in |
Width | 4.72 in |
Height | 3.35 in |
Details
Item | Electrical Box Cover |
Material | Stainless Steel |
Weight | 2.85 lb |
Description
Pop Up Floor Box Kit, with (2) USB ports & (2) 20 Amp Receptacles, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER DISCON INSUL12-10AWG15PK (15-155F)
- SQUARE D Terminal Block, 30 Amp (9080GM6)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTCC)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (PV14-6LF-C)
- SOUTHWIRE Electrical Box Cover, Square, Steel (52C6-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1947)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1936-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (52C1-OCT)
- SOUTHWIRE Electrical Box Cover, 2 Gang, Square, Galvanized Steel, Ring and Raised (62-3/4)
- SOUTHWIRE Electrical Box Cover, Rectangular, Zinc Plated Steel (G19290-UPC)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 3 Gang, Rectangular, Non-Metallic (PFBRFGY3)
- Southwire Electrical Box Covers