Shop All Electrical Wire & Cable
Southwire
Metal Clad, 3 w/Ground Conductors
Mfr # 61097101
Zoro # G5113171
original price:
$739.31
46% off
new price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 3 with Ground
- Length 250 ft
- Jacket Color Silver
- Jacket Material Aluminum
Product Information
- Brand Southwire
- MFR # 61097101
- Zoro # G5113171
- UPC # 32886346668
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 250 ft |
Spool Length | 250 ft. |
Wire Size (Wire and Cable) | 12 AWG |
Nominal Outside Dia. | 0.513 in |
Wire Size - Wire and Cable | 12 AWG |
Length (Straight Wireway) | 250 ft |
Description
Metal Clad Armored Cable, Trade Designation MC, Wire Size 12 AWG, Number of Conductors 3 with Insulated CU Ground, Wire Color Blue/Green/Red/White, Jacket Color Silver, Length 250 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.513 in, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 5266 Marinco 15A 125V 2P 3W Standard Plug (5266)
- SQUARE D Load center accessory, QO, bracket kit, retaining, 100A to 125A, right side (PK4MB2LA)
- DROSSBACH Corrugated Tubing, PE, 1-1/4 in., 250 ft (114PEBSX0000XZS)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, FSS Box, 2 Gang, Aluminum, Square (5337-0)
- SOUTHWIRE 14-41V 14/2 Landscape Wire 100 ft. (55213243)
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Coil, Length: 25 ft (63949221)
- SOUTHWIRE 10 ft., 12/2 Solid CU MC Metal Clad Armorlite Modular Assembly Quick Cable Whip (56482201)
- SOUTHWIRE 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Topcoat, PVC, White, Sold by the FT (F181171209)
- SOUTHWIRE 250 Ft. 12/2 MC Armored Cable Electrical Wire (68580055)
- SOUTHWIRE 10 AWG 3 Conductor Flat Submersible Pump Cable 500 ft. (56366302)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 0.0126" Dia, MIL-W-16878/1, 600 Volts (28MILW16878/1STRKIT100)
- Southwire Electrical Wire & Cable