Shop All Electrical Wire & Cable
Southwire
Metal Clad, 2 w/Ground Conductors
Mfr # 68944801
Zoro # G5113217
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 2 with Ground
- Length 250 ft
- Jacket Color Silver
- Jacket Material Aluminum
Product Information
- Brand Southwire
- MFR # 68944801
- Zoro # G5113217
- UPC # 32886347634
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 250 ft |
Nominal Outside Dia. | 0.475 in |
Wire Size (Wire and Cable) | 12 AWG |
Spool Length | 250 ft. |
Wire Size - Wire and Cable | 12 AWG |
Length (Straight Wireway) | 250 ft |
Description
Metal Clad Armored Cable, Trade Designation MC, Wire Size 12 AWG, Number of Conductors 2 with Insulated CU Ground, Wire Color Gray/Green/Purple, Jacket Color Silver, Length 250 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material PVC, Nominal Outside Dia. 0.475 in, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6648SCSS)
- SQUARE D Mini circuit breaker accessory, QOU, mounting foot (QOUMFS1)
- DORMEYER Solenoid, Laminated, 1/8 - 3/4 in, Continus (1001-M-1)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 30A, 32V DC, Indicating, 2 PK (BP/ATC-30ID)
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010505)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 50 ft. SLVR (68582622)
- SOUTHWIRE 12/2 Landscape Cord 100 ft. BK (55213443)
- SOUTHWIRE 14 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55669123)
- SOUTHWIRE 250' 163 BLK Serv Cord, 250PK (55040303)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR (68579221)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 31 AWG, 2 oz, 494' Length, 0.0104" Diameter, Red (31HNSP.125)
- Southwire Electrical Wire & Cable