Shop All Conduit, Wire Reel & Cable Racks
Southwire
Large Spool Wire Cart 530 1000 lb. Capacity, 50"L x 29-1/2"W x 42"H
Mfr # 56825101
Zoro # G3137270
Free Shipping & Returns
$1,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42"
- Overall Length 50"
- Overall Width 29-1/2"
- Color Black
- Load Capacity 1000 lb.
Product Information
- Brand Southwire
- MFR # 56825101
- Zoro # G3137270
- UPC # 32886857874
- Country of Origin United States
- Category Conduit, Wire Reel & Cable Racks
Dimensions
Overall Height | 42" |
Overall Length | 50" |
Overall Width | 29-1/2" |
Details
Color | Black |
Load Capacity | 1000 lb. |
Item | Large Spool Wire Cart 530 |
Wheel Type | Caster |
Caster Type | (4) Casters |
Description
Large Spool Wire Cart 530
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Mondo Mannequins Female Fabric Covered Blouse Form W/ neckblock (F5)
- AZAR DISPLAYS 20"W x 4"D Clear Acrylic Shelf for Pegboard and Slatwall, PK4 (556013)
- 80/20 Joining Plate, 15 Series (4480)
- AKRO-MILS Plastic Divider, Black, 10 17/32 in L, Not Applicable W, 2 7/8 in H, 24 PK (40170)
- SOUTHWIRE Xl Conduit And Wire Cart 510 (56824801)
- SOUTHWIRE Mc Cable Cart Up To 1000Ft Spools 520 (56825001)
- ICC RACK, WALL MOUNT, 18in DEEP, 8 RMS (ICCMSWMR08)
- GLOBAL EQUIPMENT Reel Rack Starter Unit 48"W x 36"D x 96"H (653176)
- EQUIPTO Wire Spool Rack Unit, 36X8X84, GN (880-7-GN)
- PRIME-LINE Window Grid Retainer Clips, Clear Plastic, 7/8 in. 6 Pack (L 5915)
- ZORO SELECT Wire Spool Storage Cart 1,200 lb. Capacity, 32-5/8"L x 18"W x 46-1/8"H (MWSR8-LP-95)
- Southwire Conduit, Wire Reel & Cable Racks