Shop All Extension Cords
Southwire
Extension Cord, 14 AWG, 125VAC, 25 ft. L
Mfr # 2467SW8806
Zoro # G1430774
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 14/3
- Number of Outlets 1
- Voltage 125V AC
- Color Blue
- Max. Amps 15 A
Product Information
- Brand Southwire
- MFR # 2467SW8806
- Zoro # G1430774
- UPC # 29892024673
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 25 ft |
Nominal Outside Dia. | 0.37 in |
Wire Size | 14 AWG |
Details
Gauge/Conductor | 14/3 |
Number of Outlets | 1 |
Voltage | 125V AC |
Color | Blue |
Max. Amps | 15 A |
Jacket Color | Blue |
Jacket Material | PVC |
Plug Style | Straight |
Trade Designation | SJTW |
Cord Ending | Single Connector |
Power Indicator | Yes |
Cord Shape | Round |
Temp. Rating | -58 Degrees to 140 Degrees F |
Standards | cULus |
Max. Watts | 1,875 W |
Number of Conductors | 3 |
Plug Configuration | NEMA 5-15P |
Item | Extension Cord |
Receptacle Configuration | NEMA 5-15R |
Location | Outdoor |
Special Features | Lighted Ends |
Description
Extension Cord, Location Outdoor, Cord Length 25 ft, Wire Size 14 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Blue, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -58 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.37 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30317)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- KILLARK 1/2 Myers Conduit Hub (WH-1)
- CALBRITE Conduit Cap, Thread, 3/4in, 57/64inL, 316 SS (S60700CA00)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (2468SW8806)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (2469SW8806)
- SOUTHWIRE 2' 15A 12GA EXT Cord (2882)
- SOUTHWIRE 50A RV Flex Extension Cord; 30Ft (50A30MFSE)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (1638SW0061)
- SOUTHWIRE Extension Cord, 100 ft. L (3489SW0002)
- SUNLITE 9-Foot Household Extension Cord, Three 2-Prong Polarized Sockets, Tamper Guards, Indoor Use, White (04110-SU)
- Southwire Extension Cords