Shop All Extension Cords
Southwire
Extension Cord, 14 AWG, 125VAC, 15 ft. L
Mfr # 54533501
Zoro # G1425296
original price:
$31.57
16% off
new price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 14/3
- Number of Outlets 3
- Voltage 125V AC
- Color Black
- Max. Amps 15 A
Product Information
- Brand Southwire
- MFR # 54533501
- Zoro # G1425296
- UPC # 62964453353
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 15 ft |
Wire Size | 14 AWG |
Nominal Outside Dia. | 0.37 in |
Details
Gauge/Conductor | 14/3 |
Number of Outlets | 3 |
Voltage | 125V AC |
Color | Black |
Max. Amps | 15 A |
Jacket Color | Black |
Location | Outdoor |
Item | Extension Cord |
Plug Style | Straight |
Jacket Material | TPE |
Temp. Rating | -58 Degrees to 221 Degrees F |
Max. Watts | 1,875 W |
Trade Designation | SJOW |
Plug Configuration | NEMA 5-15P |
Receptacle Configuration | NEMA 5-15R |
Standards | cULus |
Power Indicator | Yes |
Cord Shape | Round |
Cord Ending | Block |
Number of Conductors | 3 |
Special Features | Lighted Ends |
Description
Extension Cord, Location Outdoor, Cord Length 15 ft, Wire Size 14 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Block, Number of Outlets 3, Jacket Color Black, Jacket Material TPE, Trade Designation SJOW, Cord Shape Round, Temp. Rating -58 Degrees to 221 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.37 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 10A, 250V AC, Non-Indicating (LPN-RK-10SP)
- DAYTON Photocontrol, Turn-Lock, 120VAC (26WA85)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- SQUARE D Thermal Unit, 10.90 to 12.10A (A16.2)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (2451)
- SOUTHWIRE Lighted End Extension Cord, 12/3 Sjtw, L 25' (2587)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L, Cord Ending: T-Shape (41688806)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 100 ft. L (26490054)
- SOUTHWIRE 143 9' PWR Supply Cord (97198808)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2577SW000X)
- VIRTUAL 04112ME 2 ft. Yellow 3 Outlet Extension Cord (VI595703)
- Southwire Extension Cords