Shop All Extension Cords
Southwire
Extension Cord, 12 AWG, 125VAC, 50 ft. L
Mfr # 2578SW000H
Zoro # G1395083
original price:
$87.60
16% off
new price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 50 ft
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125V AC
- Color Blue
Product Information
- Brand Southwire
- MFR # 2578SW000H
- Zoro # G1395083
- UPC # 29892030605
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Wire Size | 12 AWG |
Nominal Outside Dia. | 0.44 in |
Details
Gauge/Conductor | 12/3 |
Number of Outlets | 1 |
Voltage | 125V AC |
Color | Blue |
Max. Amps | 15 A |
Jacket Color | Blue |
Cord Shape | Round |
Receptacle Configuration | NEMA 5-15R |
Plug Configuration | NEMA 5-15P |
Plug Style | Straight |
Power Indicator | Yes |
Number of Conductors | 3 |
Jacket Material | PVC |
Standards | cULus |
Max. Watts | 1,875 W |
Trade Designation | SJTW |
Item | Extension Cord |
Temp. Rating | -40 Degrees to 140 Degrees F |
Location | Outdoor |
Cord Ending | Single Connector |
Special Features | Lighted Ends |
Description
Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Blue, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Round Brass Cover Flange (S5016)
- OMRON Lmt Swtch Head, Crossroller Plunger, Top (D4C0003)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1564L2)
- SIEMENS Control Transformer, 100 VA, 55 °C, 120/240V AC, 240/480V AC (MT0100M)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (2459SW0003)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 100 ft. L (26490054)
- SOUTHWIRE Appliance Extension Cord, 15 ft. (3536SW3323)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2578SW000X)
- SOUTHWIRE Ext Cord Adapt14/3 Ylw6' (2879)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW0077)
- PELICAN Extension Cord, 9430/60/70, Gen 1, Blue (9437)
- Southwire Extension Cords & Power Strips