Shop All Extension Cords
Southwire
Extension Cord, 12 AWG, 125VAC, 50 ft. L
Mfr # 2548SW0077
Zoro # G1430878
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50 ft
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125V AC
- Color Pink/Lime Green
Product Information
- Brand Southwire
- MFR # 2548SW0077
- Zoro # G1430878
- UPC # 29892003241
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Wire Size | 12 AWG |
Nominal Outside Dia. | 0.44 in |
Details
Gauge/Conductor | 12/3 |
Number of Outlets | 1 |
Voltage | 125V AC |
Color | Pink/Lime Green |
Max. Amps | 15 A |
Jacket Color | Pink/Lime Green |
Cord Shape | Round |
Plug Style | Straight |
Standards | cULus |
Jacket Material | PVC |
Power Indicator | Yes |
Number of Conductors | 3 |
Trade Designation | SJTW |
Plug Configuration | NEMA 5-15P |
Item | Extension Cord |
Max. Watts | 1,875 W |
Temp. Rating | -40 Degrees to 140 Degrees F |
Receptacle Configuration | NEMA 5-15R |
Location | Outdoor |
Cord Ending | Single Connector |
Special Features | Lighted Ends |
Description
Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Pink/Lime Green, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOLTZ Stoltz PAD-2112 Cross Member Pad - 2 inch x 12 inch (PAD-2112)
- GE 9 1/8 in H x 7 1/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U013C)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-500-12-EC)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .13"-.19", 1/2" NPT, Black (HJ1056BPK25)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0064)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 50 ft. L (26480054)
- SOUTHWIRE Extension Cord, 100 ft. L (3489SW0002)
- SOUTHWIRE Extension Cord, 50 ft., 12/3 (1688SW0002)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 100 ft. L (26490064)
- SOUTHWIRE Appliance Extension Cord, 15 ft. (3536SW3323)
- GOGREEN GoGreen Power 16/3 SJTW 8ft Heavy Duty Extension Cord, GG-13708 - Lighted End (GG-13708)
- Southwire Extension Cords & Power Strips