Shop All Extension Cords
Southwire
Extension Cord, 12 AWG, 125VAC, 50 ft. L
Mfr # 2548SW0052
Zoro # G1394882
original price:
$62.79
10% off
new price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125V AC
- Color Green/Yellow
- Max. Amps 15 A
Product Information
- Brand Southwire
- MFR # 2548SW0052
- Zoro # G1394882
- UPC # 29892009380
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Wire Size | 12 AWG |
Nominal Outside Dia. | 0.44 in |
Details
Gauge/Conductor | 12/3 |
Number of Outlets | 1 |
Voltage | 125V AC |
Color | Green/Yellow |
Max. Amps | 15 A |
Jacket Color | Green/Yellow |
Location | Outdoor |
Max. Watts | 1,875 W |
Plug Style | Straight |
Item | Extension Cord |
Trade Designation | SJTW |
Number of Conductors | 3 |
Cord Ending | Single Connector |
Cord Shape | Round |
Plug Configuration | NEMA 5-15P |
Temp. Rating | -40 Degrees to 140 Degrees F |
Power Indicator | Yes |
Standards | cULus |
Receptacle Configuration | NEMA 5-15R |
Jacket Material | PVC |
Special Features | Lighted Ends |
Description
Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Green/Yellow, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wall Plate, 9 Port (IFP29W)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SFO1V02S)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (XTCE012B01E)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 400A (MH68)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW0052)
- SOUTHWIRE Cep 100 ft. Extension Cord 10/4 (6410)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0022)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000X)
- SOUTHWIRE Power Strp6Outlet Ylw (5139N)
- SOUTHWIRE Extension Cord, 50 ft., 12/3 (1688SW0002)
- BAYCO 150' ORG CRD Wrap (K-150)
- Southwire Extension Cords & Power Strips