Shop All Extension Cords
Southwire
Extension Cord, 12 AWG, 125VAC, 50 ft. L
Mfr # 2548SW003V
Zoro # G1394943
$73.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125V AC
- Color Orange/Blue
- Max. Amps 15 A
Product Information
- Brand Southwire
- MFR # 2548SW003V
- Zoro # G1394943
- UPC # 29892025731
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Nominal Outside Dia. | 0.44 in |
Wire Size | 12 AWG |
Details
Gauge/Conductor | 12/3 |
Number of Outlets | 1 |
Voltage | 125V AC |
Color | Orange/Blue |
Max. Amps | 15 A |
Jacket Color | Orange/Blue |
Max. Watts | 1,875 W |
Cord Ending | Single Connector |
Cord Shape | Round |
Jacket Material | PVC |
Trade Designation | SJTW |
Receptacle Configuration | NEMA 5-15R |
Power Indicator | Yes |
Standards | cULus |
Number of Conductors | 3 |
Item | Extension Cord |
Temp. Rating | -40 Degrees to 140 Degrees F |
Plug Style | Straight |
Location | Outdoor |
Plug Configuration | NEMA 5-15P |
Special Features | Lighted Ends |
Description
Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Orange/Blue, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181052)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 2.50A, 600V AC, Non-Indicating (LPJ-2-1/2SP)
- ANCOR 12-10 Heatshrink Butt Connectors - 100-Pack (309299)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBL)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW003V)
- SOUTHWIRE Coleman Cable Extension Cord, Orange Extension Cord, 3 Cond. Round, 16/3 SJTW-A, Size 25' (02307)
- SOUTHWIRE Extension Cord, 10/3 SJTW Yellow Ext Cord w/ Lighted end (02689)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (2489SW8804)
- SOUTHWIRE Extension Cord Ylw 25' (3487SW0002)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0052)
- PROJEX Projex 3525748 Indoor & Outdoor 25 ft. Green Extension Cord (3525748)
- Southwire Extension Cords