Shop All Extension Cords
Southwire
Extension Cord, 12 AWG, 125VAC, 100 ft. L
Mfr # 2579SW000H
Zoro # G1396203
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 100 ft
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125V AC
- Color Blue
Product Information
- Brand Southwire
- MFR # 2579SW000H
- Zoro # G1396203
- UPC # 029892030483
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 100 ft |
Wire Size | 12 AWG |
Nominal Outside Dia. | 0.44 in |
Details
Gauge/Conductor | 12/3 |
Number of Outlets | 1 |
Voltage | 125V AC |
Color | Blue |
Max. Amps | 15 A |
Jacket Color | Blue |
Trade Designation | SJTW |
Plug Style | Straight |
Cord Ending | Single Connector |
Standards | cULus |
Location | Outdoor |
Temp. Rating | -40 Degrees to 140 Degrees F |
Power Indicator | Yes |
Number of Conductors | 3 |
Max. Watts | 1,875 W |
Cord Shape | Round |
Plug Configuration | NEMA 5-15P |
Receptacle Configuration | NEMA 5-15R |
Item | Extension Cord |
Jacket Material | PVC |
Special Features | Lighted Ends |
Description
Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Blue, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.44 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Straight Blade Receptacle, Duplex, 5-15R, 125V, White (HBL60W47)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, Natural (36SNSP)
- MERSEN UL Class CC Fuse, CC Class, ATMR Series, Fast-Acting, 1.5A, 600V AC, Non-Indicating (ATMR1-1/2)
- ZORO SELECT Channel Pipe Clamp, 2 In, Gold, PK10 (V111 2Y)
- SOUTHWIRE Coleman Cable Extension Cord, Orange Extension Cord, 3 Cond. Round, 16/3 SJTW-A, Size 25' (02307)
- SOUTHWIRE Cep 50 ft. Extension Cord 10/4 (6416)
- SOUTHWIRE Extension Cord, 16 AWG, 125VAC, 50 ft. L (2368SW8806)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2577SW000H)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (2458SW0003)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000A)
- IRWIN ROTARY BT-SSF 5/8""X6"" (5026019)
- Southwire Extension Cords