Shop All Extension Cords
Southwire
Extension Cord, 10 AWG, 125VAC, 50 ft. L
Mfr # 26480064
Zoro # G1431027
product price: $109.99
/ea
Sold in multiples of 4 for $439.96
Free Shipping & Returns
$439.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10/3
- Number of Outlets 1
- Voltage 125V AC
- Color Blue/Red
- Max. Amps 15 A
Product Information
- Brand Southwire
- MFR # 26480064
- Zoro # G1431027
- UPC # 29892009441
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Nominal Outside Dia. | 0.59 in |
Wire Size | 10 AWG |
Details
Gauge/Conductor | 10/3 |
Number of Outlets | 1 |
Voltage | 125V AC |
Color | Blue/Red |
Max. Amps | 15 A |
Jacket Color | Blue/Red |
Receptacle Configuration | NEMA 5-15R |
Plug Configuration | NEMA 5-15P |
Plug Style | Straight |
Standards | cULus |
Item | Extension Cord |
Location | Outdoor |
Cord Shape | Round |
Number of Conductors | 3 |
Jacket Material | PVC |
Cord Ending | Single Connector |
Trade Designation | SJTW |
Max. Watts | 1,875 W |
Power Indicator | Yes |
Temp. Rating | -40 Degrees to 140 Degrees F |
Special Features | Lighted Ends |
Description
Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 10 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Blue/Red, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.59 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 300 to 3000 psi, Standard Action (B424BXCYLM3000)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (14782702)
- OMRON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (MJN2CE-AC24)
- ABB MS116-10, 3P MMP 6.3-10.0A RANGE (MS116-10)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 100 ft. L (26490064)
- SOUTHWIRE Extension Cord, 50 ft., 12/3 (1688SW0002)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0064)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0077)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2579SW000A)
- SOUTHWIRE 2' 15A 12GA EXT Cord (2882)
- WOODS 9 Ft. 14/3 Triple Outlet Extension Cord (0872)
- Southwire Extension Cords & Power Strips