Shop All Electrical Box Hardware
Southwire
Electrical Box Tracer With Adapter, 1 Gang, Old Work Box
Mfr # MSBTRAC1
Zoro # G810453888
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Box Type Old Work Box
- Color White
Product Information
- Brand Southwire
- MFR # MSBTRAC1
- Zoro # G810453888
- UPC # 784297018800
- Country of Origin Canada
- Category Electrical Box Hardware
Details
Item | Electrical Box Tracer With Adapter |
Number of Gangs | 1 |
Box Type | Old Work Box |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compression Connector, 6 AWG (54904BEPH)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 63A (783XZ1)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT3-1)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QOM50VH)
- SOUTHWIRE Box Extension Ring, Box Extension Accessory, Galvanized Steel, Round Pan Box (57111)
- SOUTHWIRE Adapter Plate, Adapter Plate Accessory, Steel (6CP)
- SOUTHWIRE Universal Fixture Ring, Ring Accessory, Steel (52C3-1/2U)
- SOUTHWIRE Box Bar Hanger, Hanger Accessory, Galvanized Steel (BHA1C)
- SOUTHWIRE Floor Box Ring, Ring Accessory, Powder Coated Black Steel (FBCVGRBK)
- SOUTHWIRE Box Mounting Bracket, Bracket Accessory, Galvanized Steel (DCB)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1210CSWW)
- Southwire Electrical Box Hardware